Adapter Sleeve
Inner diameter | 125.413 mm |
---|---|
Male thread | M140x2 |
Width | 97 mm |
Logistics dimensions (L x W x H) | 121x192x192 mm |
---|---|
Logistic Weight | 4563 g |
Inner diameter | 125.413 mm |
Male thread | M140x2 |
Width | 97 mm |
Series | HA |
Outer diameter | 180 mm |
Weight | 4.4 kg |
Usually arrives within 14 working days