References
Roebuck:900130
Rubix:491A1841
Manufacturer :900130
EAN:3660338545856

Documents
Product details :
• Standard: ISO 6787
• Chrome-vanadium steel with a phosphate finish for greater durability
• Improved accessibility thanks to the 15° angle of the head
• Measurement scale in mm on the jaw for quickly determining the size of nuts, pipes, etc.
• Ergonomic bi-material handle with a hanging hole for easy storage
• Right-hand rotation of the thumbwheel
• Chrome-vanadium steel with a phosphate finish for greater durability
• Improved accessibility thanks to the 15° angle of the head
• Measurement scale in mm on the jaw for quickly determining the size of nuts, pipes, etc.
• Ergonomic bi-material handle with a hanging hole for easy storage
• Right-hand rotation of the thumbwheel
Strengths
Bi-material handle offering comfort and ergonomics
Technical specifications
Attributes
| Opening | 29 |
|---|---|
| Length | 200 mm |
| Type | adjustable wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
- Usually arrives within 14 working days
