Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Grinding machine
Angle grinder
MAKITA 9564PCV/1 9564PCV 110V WITH PADDLE SWITCH
MAKITA 9564PCV/1 9564PCV 110V WITH PADDLE SWITCH
Angle Grinder
References
makita:
9564PCV/1
rubix:
80028962
Technical specifications
Disk diameter
22
mm
Weight
1.8
kg
Cordless
Yes
See all Specifications
Product details
Technical specifications
Product details : MAKITA 9564PCV/1 9564PCV 110V WITH PADDLE SWITCH
Strengths
High power output
Soft start
Variable speed control
SJS system to prevent motor burn out
Ideal for heavy engineering & mortar raking
Technical specifications
Attributes
Disk diameter
22
mm
Weight
1.8
kg
Cordless
Yes
Power
1400
W
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
158.00
excl. VAT
/
Each
£
189.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MAKITA GA5030R/2 ANGLE GRINDER 125MM 240V
MAKITA GA4530R/2 ANGLE GRINDER 115MM 240V
DREMEL ENGRAVER 230V 290-1
MILWAUKEE 4933492645 M18 BRUSHLESS SMALL ANGLE GRINDER PADDLESWTCH 125
MILWAUKEE 4933492647 M18 BRUSHLESS 115MM ANGLE GRINDER BARE UNIT
MAKITA GA040GZ01 XGT B/O 115MM ANGLE GRINDER
MILWAUKEE 4933471437 M12 FUEL STRAIGHT DIE GRINDER KIT
MAKITA GA4030R/2 ANGLE GRINDER 100MM 240V
MAKITA DGA513Z 18V ANGLE GRINDER 125MM BL LXT
MILWAUKEE 4933478774 M18 FUEL BRAKING VARI SPD SMALL ANGLE GRINDER GEN
3M 14281 ELECTRIC ANGLE GRINDER 115 MM VARIABLE SPEED 1900W
MAKITA GA028GZ01 XGT B/O 115MM ANGLE GRINDER
MAKITA GA041GZ01 XGT B/O 125MM ANGLE GRINDER
MAKITA GA050GZ01 XGT B/O 125MM ANGLE GRINDER
BOSCH 602E+83 GWS13-125CI 1300W 125MM ANGLE GRINDER 240V 060179E077