Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Grinding machine
Angle grinder
MILWAUKEE 4933478774 M18 FUEL BRAKING VARI SPD SMALL ANGLE GRINDER GEN
MILWAUKEE 4933478774 M18 FUEL BRAKING VARI SPD SMALL ANGLE GRINDER GEN
Angle grinder Milwaukee
References
milwaukee:
M18 FSAGV115XPDB-0
rubix:
233A7982
manufacturer :
4933478774
ean:
4058546360566
Technical specifications
Cordless
Yes
Product details
Technical specifications
Product details : MILWAUKEE 4933478774 M18 FUEL BRAKING VARI SPD SMALL ANGLE GRINDER GEN
Technical specifications
Attributes
Cordless
Yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
170.49
excl. VAT
/
Each
£
204.59
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOSCH 0601396161 GWS9-115 SLIM GRIP ANGLE GRINDER 115MM 110V
MAKITA GA4030R/2 ANGLE GRINDER 100MM 240V
MAKITA DGA517Z 18V ANGLE GRINDER 125MM BL LXT
MAKITA GA5040C/1 ANGLE GRINDER 125MM 110V
MILWAUKEE 4933493417 M18 FUEL HIGH PERF 125MM BRAKING GRINDER PADDSWTC
BOSCH 0601790270 GWS9-115P 230V ANGLE GRINDER
BOSCH GWS750/2 115MM 750W ANGLE GRINDER 230V 0601394070
MAKITA GA041GZ01 XGT B/O 125MM ANGLE GRINDER
MAKITA GD0800C/2 DIE GRINDER 8MM 240V
MAKITA GA005GZ01 XGT B/O 125MM ANGLE GRINDER
MAKITA GA004GZ01 XGT B/O 115MM ANGLE GRINDER
MAKITA GA4530R/2 ANGLE GRINDER 115MM 240V
MILWAUKEE 4933478439 M18 FUEL 125MM BRAKING FLATHEAD SMALL ANGLE GRIND
MAKITA DGA467Z 18V ANGLE GRINDER 115MM BL LXT
3M 25124 DISC SANDER 50MM 0.5HP20.000 RPM 6MM COLLET