Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Grinding machine
Angle grinder
MILWAUKEE 4933492645 M18 BRUSHLESS SMALL ANGLE GRINDER PADDLESWTCH 125
MILWAUKEE 4933492645 M18 BRUSHLESS SMALL ANGLE GRINDER PADDLESWTCH 125
Angle grinder Milwaukee
References
milwaukee:
4933492645
rubix:
395A6331
manufacturer :
4933492645
ean:
4058546413958
Product details
Technical specifications
Product details : MILWAUKEE 4933492645 M18 BRUSHLESS SMALL ANGLE GRINDER PADDLESWTCH 125
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
133.55
excl. VAT
/
Each
£
160.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DEWALT DWE492K-GB 230MM 2200W LAG ANGLE GRINDER WITH KIT BOX 240V
BOSCH 0601790270 GWS9-115P 230V ANGLE GRINDER
DREMEL ENGRAVER 230V 290-1
MAKITA GD0800C/2 DIE GRINDER 8MM 240V
MAKITA GA5021/1 ANGLE GRINDER 125MM 110V
BOSCH GWS18V-7 GWS18V-7 C/W 2 X 18V 4AH BATTS / CHRGER AND CASE
MAKITA GA038GZ07 XGT B/O 230MM ANGLE GRINDER
DEWALT DCG412M2-GB 18V GRINDER 2 X 4.0AH BATTERIES CHARGER AND KITBOX
MAKITA DGA467Z 18V ANGLE GRINDER 115MM BL LXT
MAKITA 9564PCV/1 9564PCV 110V WITH PADDLE SWITCH
MAKITA DGA452Z 18V ANGLE GRINDER 115MM LXT
MAKITA GA7020/2 ANGLE GRINDER 180MM 240V
MAKITA GA023GZ01 XGT B/O 125MM ANGLE GRINDER
BOSCH 602E+83 GWS13-125CI 1300W 125MM ANGLE GRINDER 240V 060179E077
3M 25124 DISC SANDER 50MM 0.5HP20.000 RPM 6MM COLLET