BOSCH 602E+83 GWS13-125CI 1300W 125MM ANGLE GRINDER 240V 060179E077


GWS12-125CI

References
bosch:060179E077
rubix:80168150
Angle Grinder GWS 13-125 CI
brand logo
Technical specifications
Disk diameter125 mm
Rotation speed11500 rpm
Weight2.3 kg
See all Specifications

Product details : BOSCH 602E+83 GWS13-125CI 1300W 125MM ANGLE GRINDER 240V 060179E077


Angle Grinder GWS 13-125 CI; High productivity and the best user protection; Fast work rate due to powerful 1300 watt motor with Constant Electronic; Long lifetime due to motors with direct motor cooling, overload protection and long carbon brush lifetime; Leading user protection due to KickBack Stop, restart protection, anti-rotation protective guard and vibration reduction; Optimised air flow and improved protection against dust; Good handling thanks to slim housing; Vibration Control auxiliary handle with 40% vibration reduction for low user fatigue (EN 60745); Soft start and starting current limitation; Gear head can be rotated in 90° steps; Handle can be used on right or left; Large spindle lock button for easy and fast accessory changes; Backing flange (SP no. 2 605 703 014); Carrying case (2 605 438 170); Protective guard (1 605 510 365); SDS quick-locking nut (1 603 340 031); Vibration Control auxiliary handle (2 602 025 171); Voltage 240 V

Technical specifications


Attributes
Disk diameter125 mm
Rotation speed11500 rpm
Weight2.3 kg
Cordlessyes
Typeangle grinder
Length297 mm
No-load speed11500 rpm
Power1300 W
Show UNSPSC/ECL@SS
£ 154.20 excl. VAT
/ Each
£ 185.04 incl. VAT
  • Sold out