Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Grinding machine
Angle grinder
MILWAUKEE 4933471437 M12 FUEL STRAIGHT DIE GRINDER KIT
MILWAUKEE 4933471437 M12 FUEL STRAIGHT DIE GRINDER KIT
Angle grinder Milwaukee
References
milwaukee:
4933471437
rubix:
276A4684
manufacturer :
4933471437
Product details
Technical specifications
Product details : MILWAUKEE 4933471437 M12 FUEL STRAIGHT DIE GRINDER KIT
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
249.45
excl. VAT
/
Each
£
299.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MAKITA GD0810C/1 DIE GRINDER 8MM 110V
MAKITA GA9040S/1 ANGLE GRINDER 230MM 110V
MAKITA GD0800C/1 DIE GRINDER 8MM 110V
MAKITA GA9020KD/1 ANGLE GRINDER 230MM 110V
DEWALT DCG405NF-XJ 18V XR BL 125MM FLATHEAD ANGLE GRINDER - BARE UNIT
DEWALT DCG405P2 18V XR BRUSHLESS ANGLE GRINDER 125MM 2x5.0Ah Batteries
DEWALT DWE492K-LX D28492K-LX 230MM LAG ANGLE GRINDER WITH KIT BOX 110V
MAKITA 9564PCV/1 9564PCV 110V WITH PADDLE SWITCH
3M 14253 ELECTRIC ANGLE GRINDER 115 MM 1900W
3M 14281 ELECTRIC ANGLE GRINDER 115 MM VARIABLE SPEED 1900W
MILWAUKEE 4933493417 M18 FUEL HIGH PERF 125MM BRAKING GRINDER PADDSWTC
MAKITA DGA452Z 18V ANGLE GRINDER 115MM LXT
MAKITA GA041GZ01 XGT B/O 125MM ANGLE GRINDER
MAKITA GA4030R/2 ANGLE GRINDER 100MM 240V
BOSCH GWS750/1 115MM 750W ANGLE GRINDER 110V 0601394260