Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Grinding machine
Angle grinder
MILWAUKEE 4933492647 M18 BRUSHLESS 115MM ANGLE GRINDER BARE UNIT
MILWAUKEE 4933492647 M18 BRUSHLESS 115MM ANGLE GRINDER BARE UNIT
Angle grinder Milwaukee
References
milwaukee:
4933492647
rubix:
267A4161
manufacturer :
4933492647
ean:
4058546413972
Product details
Technical specifications
Product details : MILWAUKEE 4933492647 M18 BRUSHLESS 115MM ANGLE GRINDER BARE UNIT
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
132.52
excl. VAT
/
Each
£
159.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MILWAUKEE 4933492645 M18 BRUSHLESS SMALL ANGLE GRINDER PADDLESWTCH 125
MAKITA GA5021/1 ANGLE GRINDER 125MM 110V
3M 14281 ELECTRIC ANGLE GRINDER 115 MM VARIABLE SPEED 1900W
DEWALT DCG409VSNT-XJ 18V XR VARIABLE SPEED 125MM GRINDER WITH FLEXVOLT
MILWAUKEE 4933464114 M18 FUEL 230MM BRAKING ANGLE GRINDER PADDLE SWITC
MAKITA 9564PCV 230V 115MM ANGLE GRINDER
MAKITA GD0810C/1 DIE GRINDER 8MM 110V
MAKITA GA9020KD/1 ANGLE GRINDER 230MM 110V
3M 14144 ELECTRIC ANGLE GRINDER 115 MM PLUG TYPE G
MAKITA GA7020/1 ANGLE GRINDER 180MM 110V
3M 25124 DISC SANDER 50MM 0.5HP20.000 RPM 6MM COLLET
BOSCH 602E+83 GWS13-125CI 1300W 125MM ANGLE GRINDER 240V 060179E077
MAKITA 95843 GA9050/2 2000W 9 ANGLE GRINDER 240V
MAKITA DGA517Z 18V ANGLE GRINDER 125MM BL LXT
BOSCH GWS750/2 115MM 750W ANGLE GRINDER 230V 0601394070