Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet handle
1 BAR HANDLE
1 BAR HANDLE
Bar Handle
References
stahlwille:
16170000
rubix:
4527316
ean:
4018754013517
Technical specifications
Length
700
mm
See all Specifications
Product details
Technical specifications
Product details : 1 BAR HANDLE
Technical specifications
Attributes
Logistics dimensions (L x W x H)
30
x
30
x
703
mm
Logistic Weight
3320
g
Length
700
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.76
excl. VAT
/
Each
£
75.31
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 6278360 3287 SLIDING T BAR 3/4
STAHLWILLE 3/4 BAR HANDLE 15170000
GEDORE 8MM TOMMY BAR 26 D 8
ROEBUCK 880133 1/4IN DRIVE SLIDING T BAR
BRITOOL EXPERT 1/2 INCH SLIDING TEE
TOOL HOLDER FOR 14X18 INSERTS
FACOM 3/4 SLIDING T K.120B
ROEBUCK 880160 3/8IN DRIVE SWIVEL HANDLE
FACOM R.140A HINGED HANDLE
BRITOOL EXPERT 1/4 INCH SPINNER
GEDORE 2 AR 0 460MM EXTENSION
GEDORE 6208580 26D 6 TOMMY BAR
FACOM HINGED HANDLE J.140A
SNA 8157-15 BAHCO DRIVE BREAKER BAR
BRITOOL EXPERT 3/4 SLIDING TEE E113815