Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Deburring disc
METAL CUTTING DISC 100X1X6MM SINGLE
METAL CUTTING DISC 100X1X6MM SINGLE
Thin Metal Cutting Discs - Small Diameter
References
klingspor:
329102
rubix:
2584541
ean:
5907560188528
Technical specifications
Diameter
100
mm
Reaming diameter
6
mm
Thickness
1
mm
Product details
Technical specifications
Product details : METAL CUTTING DISC 100X1X6MM SINGLE
Thin 1mm cutting disc.
Fast cutting minimum burr.
Small diameter for easy access.
Metal cutting including Stainless steel (Inox).
Technical specifications
Attributes
Diameter
100
mm
Reaming diameter
6
mm
Thickness
1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.72
excl. VAT
/
Each
£
2.06
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
PFERD 62010630 PSF DUODISC STEELOX COMBI WHEEL 100 X 1.9 X 16MM
KLINGSPOR 262936 115 X 1 X 22.23 A60 EXTRA INOX CUTTING WHEEL
A 24 R SUPRA GRINDING DISC 115 X 6 X 22,23
NORTON 66252925526 NORTON G/WHEELS VULCAN 180X6.4X22.23 A30S
3M 51746 SILVER DEPRESSED CENTRE GRINDING WHEEL T27 100MMX7MMX16MM
NORTON 230X6.5X22.2 NORTON66252828136-SINGLE
NORTON BDX GRINDING DISC DPC 100 X 6.5 X 16MM METAL 66252831400 SINGLE
PFERD REINFORCED GRINDING WHEELS 125 X 22.23MM STEEL DPC 64185125
PFERD 62015420 PSF DUODISC STEELOX COMBI WHEEL 150X3.5X22.23 MM
PFERD REINFORCED GRINDING WHEELS 180 X 22.23MM INOX DPC 64186180
PFERD REINFORCED GRINDING WHEELS 125 X 22.23MM INOX DPC 64186125
KLINGSPOR 221161 180 X 1.6.X 22.23MM CUTTING OFF WHEEL PACK 25 25
METAL CUTTING DISC 76X1X10MM SINGLE
3M 51748 SILVER DEPRESSED CENTRE GRINDING WHEEL T27 125MMX7MMX22.2MM
NORTON 66253371362 NQ24P-125X7.0X22.23-T27 NOR-QUANTUM 3