Adjustable PL oil filter strap wrench
Clamping capacity | 146 mm |
---|---|
Length | 300 mm |
Weight | 350 g |
Logistic Weight | 320 g |
---|---|
Packaged dimensions (D x W x H) | 280x65x38 mm |
Package weight | 325 g |
Clamping capacity | 146 mm |
Length | 300 mm |
Weight | 350 g |
Usually arrives within 14 working days