References
Facom:138A.17
Rubix:1231489
EAN:3148516677457



Product details : FACOM WRENCHES 138A.17
138A - Nylon strap wrenches
- Capacity: 0 --> 165 mm.
- Aluminium alloy body.
- High strength nylon strap.
- Capacity: 0 --> 165 mm.
- Aluminium alloy body.
- High strength nylon strap.
Strengths
Very durable nylon strap.
Technical specifications
Attributes
| Logistic Weight | 324 g |
|---|---|
| Packaged dimensions (D x W x H) | 315x45x30 mm |
| Package weight | 324 g |
| Clamping capacity | 165 mm |
| Length | 300 mm |
| Weight | 280 g |
Show UNSPSC/ECL@SS
£ 48.09 excl. VAT
/ Each
£ 57.71 incl. VAT
- Delivery usually within ( 14 ) days
