Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Belt wrench
GEDORE 6320070 36Z 140MM SPECIAL STRAP WRENCH
GEDORE 6320070 36Z 140MM SPECIAL STRAP WRENCH
Strap wrench 36 Z-140
References
gedore:
36 Z-140
rubix:
212A2566
manufacturer :
6320070
ean:
4010886632000
Technical specifications
Clamping capacity
160
mm
Length
257
mm
Weight
379
g
See all Specifications
Product details
Technical specifications
Product details : GEDORE 6320070 36Z 140MM SPECIAL STRAP WRENCH
Special strap wrench 257 mm, d 160 mm For tightening and counter-holding V-belt pulley wheels Spare strap E-36 Z
Technical specifications
Attributes
Logistic Weight
379
g
Clamping capacity
160
mm
Length
257
mm
Weight
379
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
96.83
excl. VAT
/
Each
£
116.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM OIL-FILTER WR U.46PL
GEODRE 36-2-200 NO 36 STRAP WRENCH 2-200 MM
FACOM NYLON STRAP WRENCH 138A.48
RIDGID 42478 STRAPLOCK PIPE WRENCH
STAHLWILLE SPARE PART STRAP 79150001
FACOM FILTER-STRAP 138A.30
STAHLWILLE STRAP WRENCH 12005 - 76500001
GEDORE STRAP WRENCH 140MM 36 1-140
FACOM WRENCHES 138A.17
FACOM RATCHET OIL FI U.48
GEDORE E-36 2-200 SPARE STRAP 900 MM LONG
FACOM 344B.12 BENDING PLIERS DIAM. 12 MM
CEMBRE 16SQMM ME3-50DIESET
FACOM 121A.1'1/2 S-TYP SWED PAT WREN 121A.11/2
PILZ 750104 SAFETY RELAY, 3PST-NO, 24 VDC, 6 A, PNOZ S4 SERIES,