138A - Nylon strap wrenches
Clamping capacity | 125 mm |
---|---|
Length | 300 mm |
Weight | 290 g |
Logistic Weight | 349 g |
---|---|
Packaged dimensions (D x W x H) | 315x45x30 mm |
Package weight | 336 g |
Clamping capacity | 125 mm |
Length | 300 mm |
Weight | 290 g |
Usually arrives within 14 working days