138A - Nylon strap wrenches
Clamping capacity | 42 mm |
---|---|
Length | 300 mm |
Weight | 310 g |
Logistic Weight | 368 g |
---|---|
Packaged dimensions (D x W x H) | 315x45x40 mm |
Package weight | 368 g |
Clamping capacity | 42 mm |
Length | 300 mm |
Weight | 310 g |
Usually arrives within 14 working days