Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Belt wrench
GEODRE 36-2-200 NO 36 STRAP WRENCH 2-200 MM
GEODRE 36-2-200 NO 36 STRAP WRENCH 2-200 MM
Strap wrench 2-200
References
gedore:
36 2-200
rubix:
80333795
manufacturer :
6327400
ean:
4010886632741
Technical specifications
Clamping capacity
200
mm
Length
285
mm
Weight
578
g
See all Specifications
Product details
Technical specifications
Product details : GEODRE 36-2-200 NO 36 STRAP WRENCH 2-200 MM
Strap wrench 285 mm, d 200 mm With strong, non-slip fabric strap (E-36), extra wide = 25 mm 36 1-140 made from C45 steel 36 2-200 made from GEDORE vanadium steel 31CrV3 Chrome-plated
Technical specifications
Attributes
Logistic Weight
578
g
Clamping capacity
200
mm
Length
285
mm
Weight
578
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.50
excl. VAT
/
Each
£
103.80
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE STRAP WRENCH 12005 - 76500001
GEDORE STRAP WRENCH 140MM 36 1-140
FACOM OIL-FILTER WR U.46PL
RIDGID 42478 STRAPLOCK PIPE WRENCH
GEDORE E-36 2-200 SPARE STRAP 900 MM LONG
FACOM WRENCHES 138A.17
FACOM NYLON STRAP WRENCH 138A.48
GEDORE 6320070 36Z 140MM SPECIAL STRAP WRENCH
STAHLWILLE SPARE PART STRAP 79150001
FACOM FILTER-STRAP 138A.30
FACOM RATCHET OIL FI U.48
SPARTEX SP.01 4 SINK PLUNGER
FACOM CLE SERRE TUBES 131A.36
"WERA 136074 9529 SHK MULTI-STEP SOCKET 1/2"""
SYKESPIC 33190000 319 COOLING SYSTEM KIT - CAR