Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Belt wrench
GEDORE E-36 2-200 SPARE STRAP 900 MM LONG
GEDORE E-36 2-200 SPARE STRAP 900 MM LONG
Strap Wrench
References
gedore:
E-36 2-200
rubix:
399A5566
manufacturer :
5327460
ean:
4010886532744
Technical specifications
Length
900
mm
Product details
Technical specifications
Product details : GEDORE E-36 2-200 SPARE STRAP 900 MM LONG
Spare strap 900 mm long Strong, non-slip fabric strap, extra wide = 25 mm
Technical specifications
Attributes
Length
900
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.78
excl. VAT
/
Each
£
34.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GEODRE 36-2-200 NO 36 STRAP WRENCH 2-200 MM
RIDGID 42478 STRAPLOCK PIPE WRENCH
FACOM WRENCHES 138A.17
GEDORE 6320070 36Z 140MM SPECIAL STRAP WRENCH
GEDORE STRAP WRENCH 140MM 36 1-140
FACOM OIL-FILTER WR U.46PL
STAHLWILLE SPARE PART STRAP 79150001
FACOM RATCHET OIL FI U.48
FACOM NYLON STRAP WRENCH 138A.48
FACOM FILTER-STRAP 138A.30
STAHLWILLE STRAP WRENCH 12005 - 76500001
BRITOOL EXPERT COPPER-PIPE CUTTER 32MM
IRWIN RECORD NO 240 HANDIWRENCH
BAILEY FORCE CUP MEDIUM 4
ROEBUCK PIPE WRENCH 90, SIZE 1 1/2IN