Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Belt wrench
STAHLWILLE STRAP WRENCH 12005 - 76500001
STAHLWILLE STRAP WRENCH 12005 - 76500001
Strap Wrench
References
stahlwille:
76500001
rubix:
80101865
ean:
4018754048137
Technical specifications
Clamping capacity
180
mm
Length
236
mm
Weight
264
g
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE STRAP WRENCH 12005 - 76500001
For oil filters and screws with diameters in mm up to 140 mm, non-slip woven rubber strip.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
25
x
100
x
236
mm
Logistic Weight
264
g
Clamping capacity
180
mm
Length
236
mm
Weight
264
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.69
excl. VAT
/
Each
£
36.83
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE SPARE PART STRAP 79150001
FACOM RATCHET OIL FI U.48
FACOM FILTER-STRAP 138A.30
GEDORE STRAP WRENCH 140MM 36 1-140
FACOM OIL-FILTER WR U.46PL
GEDORE E-36 2-200 SPARE STRAP 900 MM LONG
GEODRE 36-2-200 NO 36 STRAP WRENCH 2-200 MM
FACOM WRENCHES 138A.17
GEDORE 6320070 36Z 140MM SPECIAL STRAP WRENCH
RIDGID 42478 STRAPLOCK PIPE WRENCH
FACOM NYLON STRAP WRENCH 138A.48
ROEBUCK 59-620-007 MAGNIFIER 65MM DIA 7 X MAG
ROEBUCK 887694 ALUMINIUM STILLSON PIPE WRENCH 350MM
ROEBUCK 59-685-020 INSPECTION MIRROR 20MM DIAMETER
RIDGID 32820 PIPE CUTTER 1/8 - 2 TYPE 2A