Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Belt wrench
RIDGID 42478 STRAPLOCK PIPE WRENCH
RIDGID 42478 STRAPLOCK PIPE WRENCH
Pipe Handle
References
ridgid:
42478
rubix:
217A5656
ean:
0095691424785
Technical specifications
Clamping capacity
220
mm
Length
800
mm
Product details
Technical specifications
Product details : RIDGID 42478 STRAPLOCK PIPE WRENCH
Simplifies the installation and maintenance of large diameter pipe applications
Strengths
•Gives you maximum leverage in tight quarters
Works well in cold and wet environments
Applications
Plastic Pipe Applications
Technical specifications
Attributes
Clamping capacity
220
mm
Length
800
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.63
excl. VAT
/
Each
£
51.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE E-36 2-200 SPARE STRAP 900 MM LONG
FACOM OIL-FILTER WR U.46PL
FACOM RATCHET OIL FI U.48
GEDORE 6320070 36Z 140MM SPECIAL STRAP WRENCH
GEODRE 36-2-200 NO 36 STRAP WRENCH 2-200 MM
STAHLWILLE SPARE PART STRAP 79150001
FACOM FILTER-STRAP 138A.30
FACOM NYLON STRAP WRENCH 138A.48
FACOM WRENCHES 138A.17
GEDORE STRAP WRENCH 140MM 36 1-140
STAHLWILLE STRAP WRENCH 12005 - 76500001
ROTHENBERGER ONE-HANDED PIPE WRENCH STILLSON 200MM
ROEBUCK STILLSON PIPE WRENCH 450MM 18 INCH 733806
ROEBUCK 59-660-010 OPTICAL LOUPE X 10 WITH SCALE
ROTHENBERGER ONE-HANDED PIPE WRENCH STILLSON 250MM