INA K81118-TV/0-8 AXIAL CYLINDRICAL ROLLER AND CAGE ASSEMBLY
Axial cyl roller and cage assy -LS
See technical informationReferences
INA:K81118-TV/0-8
Rubix:238A2974
Manufacturer :0005058549064
EAN:4012802369168

Product details : INA K81118-TV/0-8 AXIAL CYLINDRICAL ROLLER AND CAGE ASSEMBLY
Axial cylindrical roller and cage assembly K811, single direction, suitable for combination with axial bearing washers
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x120x120 mm |
|---|---|
| Logistic Weight | 147 g |
| Inner diameter | 90 mm |
| Outer diameter | 120 mm |
| Width | 9 mm |
| Basic dynamic load, axial - Ca | 141000 N |
| Cage | polyamide |
| Reference speed | 1070 rpm |
| Limit speed | 2750 rpm |
| Basic static load, axial - C0a | 465000 N |
Show UNSPSC/ECL@SS
£ 64.53 excl. VAT
/ Each
£ 77.44 incl. VAT
- Delivery usually within ( 7 ) days
