FAG K81217-TV/0-8 NEEDLE BEARING CAGE 15405809064

Axial cyl roller and cage assy -LS

See technical information

References

INA:K81217-TV/0-8
Rubix:229A1276
Manufacturer :0015405809064
EAN:4012802292756
brand logo

Technical specifications

Inner diameter85 mm
Outer diameter125 mm
Width12 mm
See all Specifications

Product details : FAG K81217-TV/0-8 NEEDLE BEARING CAGE 15405809064


Axial cylindrical roller bearing 812. . -M, single row
Axial cylindrical roller and cage assembly K812, single direction, suitable for combination with axial bearing washers

Technical specifications


Attributes
Logistics dimensions (L x W x H)12x125x125 mm
Logistic Weight273 g
Inner diameter85 mm
Outer diameter125 mm
Width12 mm
Basic dynamic load, axial - Ca216000 N
Seriesk812..-tv
Cagepolyamide
Reference speed1060 rpm
Limit speed2750 rpm
Basic static load, axial - C0a660000 N
£ 80.83 excl. VAT
/ Each
£ 97.00 incl. VAT
  • Delivery usually within ( 7 ) days