NTN - Needle Roller Bearing - 81113T2
Inner diameter | 65 mm |
---|---|
Outer diameter | 90 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 90x90x18 mm |
---|---|
Logistic Weight | 299 g |
Inner diameter | 65 mm |
Outer diameter | 90 mm |
Width | 18 mm |
Material | Steel |
Cage | Polyamide |
Usually arrives within 14 working days