INA 81232-M AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationReferences
INA:81232-M
Rubix:274A7196
Manufacturer :0015793120000
EAN:4012802126761

Product details : INA 81232-M AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing 812..-M, single row
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 51x225x225 mm |
|---|---|
| Logistic Weight | 6863 g |
| Inner diameter | 160 mm |
| Outer diameter | 225 mm |
| Width | 51 mm |
| Basic dynamic load, axial - Ca | 610000 N |
| Cage | brass |
| Reference speed | 580 rpm |
| Limit speed | 1500 rpm |
| Basic static load, axial - C0a | 2030000 N |
Show UNSPSC/ECL@SS
£ 926.95 excl. VAT
/ Each
£ 1,112.34 incl. VAT
- Delivery usually within ( 7 ) days
