INA 81211-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationSee documentsReferences
INA:81211-TV
Rubix:105A1349
Manufacturer :0000012440000
EAN:4054369079180

Documents
Product details : INA 81211-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearings 812, single direction, comprising K812, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x90x90 mm |
|---|---|
| Logistic Weight | 568 g |
| Inner diameter | 55 mm |
| Outer diameter | 90 mm |
| Width | 25 mm |
| Basic dynamic load, axial - Ca | 154000 N |
| Series | 812 |
| Cage | polyamide |
| Reference speed | 1510 rpm |
| Limit speed | 3950 rpm |
| Basic static load, axial - C0a | 405000 N |
Show UNSPSC/ECL@SS
£ 79.52 excl. VAT
/ Each
£ 95.42 incl. VAT
- In stock: Next day delivery
