SKF CYL. THRUST BEARING 81212 TN
Cylindrical Roller Thrust Bearing
See technical informationSee documentsReferences
SKF:81212 TN
Rubix:104A9093
Manufacturer :46260
EAN:7316571024783

Documents
Product details : SKF CYL. THRUST BEARING 81212 TN
SKF cylindrical roller thrust bearings are designed to accommodate heavy axial loads and impact loads. They must not be subjected to any radial load. The bearings are very stiff and require little axial space.
Strengths
- High axial load carrying capacity
- High stiffness
- Long service life
- Require little axial space
- Separable design
- High stiffness
- Long service life
- Require little axial space
- Separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x95x95 mm |
|---|---|
| Logistic Weight | 642 g |
| Inner diameter | 60 mm |
| Outer diameter | 95 mm |
| Width | 26 mm |
| Basic dynamic load, axial - Ca | 137000 N |
| Series | 812 series |
| Material | bearing steel (sae 52100 / 100cr6) |
| Cage | polyamide |
| Weight | 0.65 kg |
| Thickness | 26 mm |
| Reference speed | 1400 rpm |
| Limit speed | 2800 rpm |
| Basic static load, axial - C0a | 465000 N |
Show UNSPSC/ECL@SS
£ 149.09 excl. VAT
/ Each
£ 178.91 incl. VAT
- Delivery usually within ( 3 ) days
