INA 81116-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationReferences
INA:81116-TV
Rubix:229A0916
Manufacturer :0003618280000
EAN:4012802092721

Product details : INA 81116-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x105x105 mm |
|---|---|
| Logistic Weight | 400 g |
| Inner diameter | 80 mm |
| Outer diameter | 105 mm |
| Width | 19 mm |
| Basic dynamic load, axial - Ca | 106000 N |
| Cage | polyamide |
| Reference speed | 1170 rpm |
| Limit speed | 3100 rpm |
| Basic static load, axial - C0a | 350000 N |
Show UNSPSC/ECL@SS
£ 102.04 excl. VAT
/ Each
£ 122.45 incl. VAT
- Delivery usually within ( 7 ) days
