NTN - Needle Roller Bearing - 81116T2
Inner diameter | 80 mm |
---|---|
Outer diameter | 105 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 105x105x19 mm |
---|---|
Logistic Weight | 411 g |
Inner diameter | 80 mm |
Outer diameter | 105 mm |
Width | 19 mm |
Material | steel |
Cage | polyamide |
Usually arrives within 14 working days