INA NEEDLETHRUST BEARING AXK1024-A/0-10
Axial needle roller and cage assembly
See technical informationSee documentsReferences
INA:AXK1024-A/0-10
Rubix:106A0995
Manufacturer :0000351149065
EAN:4047643173063

Documents
Product details : INA NEEDLETHRUST BEARING AXK1024-A/0-10
Supports large and axial radial loads in one direction. Stiffness and high load capacity.
Axial needle roller and cage assemblies, single direction, to DIN 5405-2
Strengths
Supports large and axial radial loads in one direction. Stiffness and high load capacity.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 2x24x24 mm |
|---|---|
| Logistic Weight | 3 g |
| Inner diameter | 10 mm |
| Outer diameter | 24 mm |
| Width | 2 mm |
| Basic dynamic load, axial - Ca | 9200 N |
| Series | axk |
| Cage | steel |
| Reference speed | 7400 rpm |
| Limit speed | 16900 rpm |
| Basic static load, axial - C0a | 25500 N |
Show UNSPSC/ECL@SS
£ 5.25 excl. VAT
/ Each
£ 6.30 incl. VAT
- In stock: Next day delivery
