NTN - Needle Roller Bearing - 81115T2
Inner diameter | 75 mm |
---|---|
Outer diameter | 100 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 100x100x19 mm |
---|---|
Logistic Weight | 182 g |
Inner diameter | 75 mm |
Outer diameter | 100 mm |
Width | 19 mm |
Material | Steel |
Cage | Polyamide |
Usually arrives within 14 working days