INA NEEDLETHRUST BEARING AXK6085-A/0-10
Axial needle roller and cage assembly
See technical informationReferences
INA:AXK6085-A/0-10
Rubix:106A0994
Manufacturer :0000356299065
EAN:4012802369014

Product details : INA NEEDLETHRUST BEARING AXK6085-A/0-10
Supports large and axial radial loads in one direction. Stiffness and high load capacity.
Axial needle roller and cage assemblies, single direction, to DIN 5405-2
Strengths
Supports large and axial radial loads in one direction. Stiffness and high load capacity.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 3x85x85 mm |
|---|---|
| Logistic Weight | 33 g |
| Inner diameter | 60 mm |
| Outer diameter | 85 mm |
| Width | 3 mm |
| Basic dynamic load, axial - Ca | 45000 N |
| Series | axk |
| Reference speed | 1590 rpm |
| Limit speed | 3950 rpm |
| Basic static load, axial - C0a | 234000 N |
Show UNSPSC/ECL@SS
£ 17.81 excl. VAT
/ Each
£ 21.37 incl. VAT
- In stock: Next day delivery
