INA 81220-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationReferences
INA:81220-TV
Rubix:238A3699
Manufacturer :0009802000000
EAN:4012802031072

Product details : INA 81220-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearings 812, single direction, comprising K812, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x150x150 mm |
|---|---|
| Logistic Weight | 2200 g |
| Inner diameter | 100 mm |
| Outer diameter | 150 mm |
| Width | 38 mm |
| Basic dynamic load, axial - Ca | 340000 N |
| Cage | polyamide |
| Reference speed | 840 rpm |
| Limit speed | 2300 rpm |
| Basic static load, axial - C0a | 1080000 N |
Show UNSPSC/ECL@SS
£ 267.97 excl. VAT
/ Each
£ 321.56 incl. VAT
- In stock: Next day delivery
