INA 81184-M AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationReferences
INA:81184-M
Rubix:274A7194
Manufacturer :0016343210000
EAN:4047643148597

Product details : INA 81184-M AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing 811..-M, single row
Technical specifications
Attributes
| Logistic Weight | 25240 g |
|---|---|
| Inner diameter | 420 mm |
| Outer diameter | 500 mm |
| Width | 65 mm |
| Basic dynamic load, axial - Ca | 1230000 N |
| Series | 811..-m |
| Cage | brass |
| Basic static load, axial - C0a | 5900000 N |
Show UNSPSC/ECL@SS
£ 6,444.27 excl. VAT
/ Each
£ 7,733.12 incl. VAT
- Usually arrives within 14 working days
