NTN 81218J NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 81218J
See technical informationSee documentsReferences
NTN:81218J
Rubix:205A1347
EAN:4547359457445



Documents
Product details : NTN 81218J NEEDLE ROLLER BEARING
Needle roller bearing, thrust cylindrical roller bearing, 812 series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 135x135x35 mm |
|---|---|
| Logistic Weight | 1675 g |
| Inner diameter | 90 mm |
| Outer diameter | 135 mm |
| Width | 35 mm |
| Basic dynamic load, axial - Ca | 213000 N |
| Series | 812 |
| Material | steel |
| Cage | steel |
| Weight | 0.54 kg |
| Limit speed | 2100 rpm |
| Basic static load, axial - C0a | 680000 N |
Show UNSPSC/ECL@SS
£ 113.62 excl. VAT
/ Each
£ 136.34 incl. VAT
- Delivery usually within ( 3 ) days
