NTN 81207T2 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 81207T2
See technical informationSee documentsReferences
NTN:81207T2
Rubix:205A1336
EAN:4547359457223



Documents
Product details : NTN 81207T2 NEEDLE ROLLER BEARING
Needle roller bearing, thrust cylindrical roller bearing, 812 series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x18 mm |
|---|---|
| Logistic Weight | 208 g |
| Inner diameter | 35 mm |
| Outer diameter | 62 mm |
| Width | 18 mm |
| Basic dynamic load, axial - Ca | 54500 N |
| Series | 812 |
| Material | steel |
| Cage | polyamide |
| Weight | 0.065 kg |
| Thickness | 18 mm |
| Limit speed | 4900 rpm |
| Basic static load, axial - C0a | 139000 N |
Show UNSPSC/ECL@SS
£ 29.77 excl. VAT
/ Each
£ 35.72 incl. VAT
- Delivery usually within ( 3 ) days
