NTN 81108T2 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 81108T2
See technical informationSee documentsReferences
NTN:81108T2
Rubix:205A1315
EAN:4547359456806



Documents
Product details : NTN 81108T2 NEEDLE ROLLER BEARING
Needle roller bearing, thrust cylindrical roller bearing, 811 series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x60x13 mm |
|---|---|
| Logistic Weight | 105 g |
| Inner diameter | 40 mm |
| Outer diameter | 60 mm |
| Width | 13 mm |
| Basic dynamic load, axial - Ca | 43000 N |
| Series | 811 series |
| Material | steel |
| Cage | polyamide |
| Weight | 0.135 kg |
| Thickness | 13 mm |
| Limit speed | 4800 rpm |
| Basic static load, axial - C0a | 121000 N |
Show UNSPSC/ECL@SS
£ 22.18 excl. VAT
/ Each
£ 26.62 incl. VAT
- Delivery usually within ( 3 ) days
