NTN - Needle Roller Bearing - 81206T2
Inner diameter | 30 mm |
---|---|
Outer diameter | 52 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 52x52x16 mm |
---|---|
Logistic Weight | 315 g |
Inner diameter | 30 mm |
Outer diameter | 52 mm |
Width | 16 mm |
Material | Steel |
Cage | Polyamide |
Usually arrives within 14 working days