INA 81136-M AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationReferences
INA:81136-M
Rubix:227A6493
Manufacturer :0005074230000
EAN:4012802030914

Product details : INA 81136-M AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing 811..-M, single row
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34x225x225 mm |
|---|---|
| Logistic Weight | 3233 g |
| Inner diameter | 180 mm |
| Outer diameter | 225 mm |
| Width | 34 mm |
| Basic dynamic load, axial - Ca | 340000 N |
| Cage | brass |
| Reference speed | 580 rpm |
| Limit speed | 1420 rpm |
| Basic static load, axial - C0a | 1300000 N |
Show UNSPSC/ECL@SS
£ 859.91 excl. VAT
/ Each
£ 1,031.89 incl. VAT
- Usually arrives within 14 working days
