References
INA:89324-M
Rubix:212A8864
Manufacturer :0000377020000
EAN:4012802126815

Product details : INA 89324-M CYL. THRUST BEAR
Axial cylindrical roller bearing 893..-M, two-row
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54x210x210 mm |
|---|---|
| Logistic Weight | 9440 g |
| Inner diameter | 120 mm |
| Outer diameter | 210 mm |
| Width | 54 mm |
| Basic dynamic load, axial - Ca | 650000 N |
| Cage | brass |
| Reference speed | 690 rpm |
| Limit speed | 1750 rpm |
| Basic static load, axial - C0a | 2420000 N |
Show UNSPSC/ECL@SS
£ 976.53 excl. VAT
/ Each
£ 1,171.84 incl. VAT
- Delivery usually within ( 7 ) days
