NTN - Needle Roller Bearing - 81102T2
Inner diameter | 15 mm |
---|---|
Outer diameter | 28 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 28x28x9 mm |
---|---|
Logistic Weight | 21 g |
Inner diameter | 15 mm |
Outer diameter | 28 mm |
Width | 9 mm |
Material | Steel |
Cage | Polyamide |
Usually arrives within 14 working days