INA 89328-M AXIAL CYLINDRICAL ROLLER BEARINGS
Axial cylindrical roller bearing
See technical informationReferences
INA:89328-M
Rubix:274A7202
Manufacturer :0058702830000
EAN:4012802420654

Product details : INA 89328-M AXIAL CYLINDRICAL ROLLER BEARINGS
Axial cylindrical roller bearing 893..-M, two-row
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x240x240 mm |
|---|---|
| Logistic Weight | 12420 g |
| Inner diameter | 140 mm |
| Outer diameter | 240 mm |
| Width | 60 mm |
| Basic dynamic load, axial - Ca | 820000 N |
| Cage | brass |
| Reference speed | 570 rpm |
| Limit speed | 1520 rpm |
| Basic static load, axial - C0a | 3200000 N |
Show UNSPSC/ECL@SS
£ 1,303.91 excl. VAT
/ Each
£ 1,564.69 incl. VAT
- Usually arrives within 14 working days
