INA K89312-TV/0-8 AXIAL CYLINDRICAL ROLLER AND CAGE ASSEMBLY
Axial cyl roller and cage assy -LS
See technical informationReferences
INA:K89312-TV/0-8
Rubix:238A4938
Manufacturer :0005057309064
EAN:4054362426912

Product details : INA K89312-TV/0-8 AXIAL CYLINDRICAL ROLLER AND CAGE ASSEMBLY
Axial cylindrical roller cage K893, single-sided action, double row, can be combined with axial bearing washers
Axial cylindrical roller and cage assembly K893, single-acting, double-row, combinable to axial bearing disks
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x110x110 mm |
|---|---|
| Logistic Weight | 204 g |
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 9 mm |
| Basic dynamic load, axial - Ca | 197000 N |
| Series | k893 |
| Material | through-hardening chromium bearing steel (to iso 683-17, e.g. 100cr6); cage: fibre-reinforced polyamide (pa66) |
| Cage | polyamide |
| Weight | 0.204 kg |
| Thickness | 9 mm |
| Reference speed | 1350 rpm |
| Limit speed | 3400 rpm |
| Basic static load, axial - C0a | 670000 N |
Show UNSPSC/ECL@SS
£ 62.48 excl. VAT
/ Each
£ 74.98 incl. VAT
- Usually arrives within 14 working days
