INA 81260-M AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationReferences
INA:81260-M
Rubix:238A3670
Manufacturer :0016352710000
EAN:4012802272444

Product details : INA 81260-M AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing 812..-M, single row
Technical specifications
Attributes
| Logistic Weight | 44100 g |
|---|---|
| Inner diameter | 300 mm |
| Outer diameter | 420 mm |
| Width | 95 mm |
| Basic dynamic load, axial - Ca | 1940000 N |
| Material | steel |
| Cage | brass |
| Reference speed | 265 rpm |
| Limit speed | 800 rpm |
| Basic static load, axial - C0a | 7300000 N |
Show UNSPSC/ECL@SS
£ 6,169.03 excl. VAT
/ Each
£ 7,402.84 incl. VAT
- Usually arrives within 14 working days
