INA K81224-TV/0-8 AXIAL CYL ROLLER AND CAGE ASSY -LS
Axial cyl roller and cage assy -LS
See technical informationReferences
INA:K81224-TV/0-8
Rubix:385A5076
Manufacturer :0011971429064
EAN:4047643185288



Product details : INA K81224-TV/0-8 AXIAL CYL ROLLER AND CAGE ASSY -LS
Axial cylindrical roller bearing 812. . -M, single row
Axial cylindrical roller and cage assembly K812, single direction, suitable for combination with axial bearing washers
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x170x170 mm |
|---|---|
| Logistic Weight | 630 g |
| Inner diameter | 120 mm |
| Outer diameter | 170 mm |
| Width | 15 mm |
| Basic dynamic load, axial - Ca | 340000 N |
| Series | k812..-tv |
| Cage | polyamide |
| Reference speed | 840 rpm |
| Limit speed | 1990 rpm |
| Basic static load, axial - C0a | 1120000 N |
Show UNSPSC/ECL@SS
£ 175.96 excl. VAT
/ Each
£ 211.15 incl. VAT
- Usually arrives within 14 working days
