References
SKF:81213 TN
Rubix:104A9089
Manufacturer :46261
EAN:7316570715798

Product details : SKF CYL.THRUST BEARING 81213 TN
SKF cylindrical roller thrust bearings are designed to accommodate heavy axial loads and impact loads. They must not be subjected to any radial load. The bearings are very stiff and require little axial space.
Strengths
- High axial load carrying capacity
- High stiffness
- Long service life
- Require little axial space
- Separable design
- High stiffness
- Long service life
- Require little axial space
- Separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x100x100 mm |
|---|---|
| Logistic Weight | 721 g |
| Inner diameter | 65 mm |
| Outer diameter | 100 mm |
| Width | 27 mm |
| Basic dynamic load, axial - Ca | 140000 N |
| Series | 812 |
| Material | bearing steel |
| Cage | polyamide |
| Weight | 0.72 kg |
| Thickness | 27 mm |
| Reference speed | 1300 rpm |
| Limit speed | 2600 rpm |
| Basic static load, axial - C0a | 490000 N |
Show UNSPSC/ECL@SS
£ 159.14 excl. VAT
/ Each
£ 190.97 incl. VAT
- Delivery usually within ( 3 ) days
