INA 81115-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationReferences
INA:81115-TV
Rubix:238A3756
Manufacturer :0015415010000
EAN:4012802030846

Product details : INA 81115-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x100x100 mm |
|---|---|
| Logistic Weight | 393 g |
| Inner diameter | 75 mm |
| Outer diameter | 100 mm |
| Width | 19 mm |
| Basic dynamic load, axial - Ca | 107000 N |
| Cage | polyamide |
| Reference speed | 1190 rpm |
| Limit speed | 3300 rpm |
| Basic static load, axial - C0a | 350000 N |
Show UNSPSC/ECL@SS
£ 99.07 excl. VAT
/ Each
£ 118.88 incl. VAT
- Usually arrives within 14 working days
