INA 81207-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationSee documentsReferences
INA:81207-TV
Rubix:238A1076
Manufacturer :0007166930000
EAN:4012802423167

Documents
Product details : INA 81207-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearings 812, single direction, comprising K812, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x62x62 mm |
|---|---|
| Logistic Weight | 208 g |
| Inner diameter | 35 mm |
| Outer diameter | 62 mm |
| Width | 18 mm |
| Basic dynamic load, axial - Ca | 80000 N |
| Series | 812 |
| Cage | polyamide |
| Reference speed | 2320 rpm |
| Limit speed | 5900 rpm |
| Basic static load, axial - C0a | 199000 N |
Show UNSPSC/ECL@SS
£ 55.99 excl. VAT
/ Each
£ 67.19 incl. VAT
- Delivery usually within ( 7 ) days
