SKF 81215 TN CYL. THRUST BEARING
Cylindrical Roller Thrust Bearing
See technical informationSee documentsReferences
SKF:81215 TN
Rubix:229A3636
Manufacturer :46263
EAN:7316570924855

Documents
Product details : SKF 81215 TN CYL. THRUST BEARING
SKF cylindrical roller thrust bearings are designed to accommodate heavy axial loads and impact loads. They must not be subjected to any radial load. The bearings are very stiff and require little axial space.
Strengths
- High axial load carrying capacity
- High stiffness
- Long service life
- Require little axial space
- Separable design
- High stiffness
- Long service life
- Require little axial space
- Separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x110x110 mm |
|---|---|
| Logistic Weight | 810 g |
| Inner diameter | 75 mm |
| Outer diameter | 110 mm |
| Width | 27 mm |
| Basic dynamic load, axial - Ca | 137000 N |
| Series | 812 series |
| Material | bearing steel |
| Cage | polyamide |
| Weight | 0.8 kg |
| Thickness | 27 mm |
| Reference speed | 1200 rpm |
| Limit speed | 2400 rpm |
| Basic static load, axial - C0a | 490000 N |
Show UNSPSC/ECL@SS
£ 190.14 excl. VAT
/ Each
£ 228.17 incl. VAT
- Delivery usually within ( 3 ) days
