INA AXK130170-A/0-10 AXIAL NEEDLE ROLLER AND CAGE ASSEMBLY
Axial needle roller and cage assembly
See technical informationReferences
INA:AXK130170-A/0-10
Rubix:100A2786
Manufacturer :0000358669065
EAN:4012802369038

Product details : INA AXK130170-A/0-10 AXIAL NEEDLE ROLLER AND CAGE ASSEMBLY
Supports large and axial radial loads in one direction. Stiffness and high load capacity.
Axial needle roller and cage assemblies, single direction, to DIN 5405-2
Strengths
Supports large and axial radial loads in one direction. Stiffness and high load capacity.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5x170x170 mm |
|---|---|
| Logistic Weight | 192 g |
| Inner diameter | 130 mm |
| Outer diameter | 170 mm |
| Width | 5 mm |
| Basic dynamic load, axial - Ca | 134000 N |
| Reference speed | 760 rpm |
| Limit speed | 1900 rpm |
| Basic static load, axial - C0a | 840000 N |
Show UNSPSC/ECL@SS
£ 154.55 excl. VAT
/ Each
£ 185.46 incl. VAT
- Usually arrives within 14 working days
