INA K89308-TV/0-8 AXIAL CYL ROLLER AND CAGE ASSY
Axial cyl roller and cage assy -LS
See technical informationReferences
INA:K89308-TV/0-8
Rubix:274A8830
Manufacturer :0007748399064
EAN:4054362426844

Product details : INA K89308-TV/0-8 AXIAL CYL ROLLER AND CAGE ASSY
Axial cylindrical roller cage K893, single-sided action, double row, can be combined with axial bearing washers
Axial cylindrical roller and cage assembly K893, single-acting, double-row, combinable to axial bearing disks
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x78x78 mm |
|---|---|
| Logistic Weight | 93 g |
| Inner diameter | 40 mm |
| Outer diameter | 78 mm |
| Width | 7 mm |
| Basic dynamic load, axial - Ca | 122000 N |
| Series | k893 |
| Material | standard bearing steel |
| Cage | polyamide |
| Weight | 0.098 kg |
| Thickness | 7 mm |
| Reference speed | 1780 rpm |
| Limit speed | 4850 rpm |
| Basic static load, axial - C0a | 385000 N |
Show UNSPSC/ECL@SS
£ 30.58 excl. VAT
/ Each
£ 36.70 incl. VAT
- Usually arrives within 14 working days
