INA 81188-M AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationReferences
INA:81188-M
Rubix:274A7195
Manufacturer :0016348360000
EAN:4012802030945

Product details : INA 81188-M AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing 811..-M, single row
Technical specifications
Attributes
| Logistic Weight | 43100 g |
|---|---|
| Inner diameter | 440 mm |
| Outer diameter | 540 mm |
| Width | 80 mm |
| Basic dynamic load, axial - Ca | 1790000 N |
| Series | 811..-m |
| Cage | brass |
| Basic static load, axial - C0a | 8200000 N |
Show UNSPSC/ECL@SS
£ 8,701.01 excl. VAT
/ Each
£ 10,441.21 incl. VAT
- Usually arrives within 14 working days
